Shower Door Bottom Guide Assembly in Grey (Pack of 2)
Shower Door Bottom Guide Assembly in Grey (Pack of 2)
Frequently Purchased Together
Product Details
Product Details
- These shower door bottom guides help keep sliding door panels centered to their respective tracks
- Installs onto the shower door base frame
- Mounting holes are 2-1/4 in on center
- Thoroughly clean area before installing
- A Phillips head screwdriver is required for Installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Grey
- Depth:
- 1-11/16 in
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Plastic
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Product Type:
- Bottom Guide
- UL Listed:
- No
- Width:
- 1/2 in