Single Door and Window Lock in Zinc
Single Door and Window Lock in Zinc
Product Details
Product Details
- Cast metal
- Zinc plated
- Twist-in
- Locks door in closed or ventilated position
Specifications
- ADA Compliant:
- No
- Application:
- Door, Windows
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Door Hardware Type:
- Lock
- Height:
- 11/16 in
- Lock Type:
- Surface Bolt
- Material:
- Aluminum
- Thickness:
- 3/16 in
- UL Listed:
- No
- Width:
- 1 in