Stamped Steel Pivot Bracket (Pack of 4)
Stamped Steel Pivot Bracket (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Top or bottom use
- For use with 3/8" diameter pin
- Accepts a 3/8" Diameter Pivot Cap
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Diameter:
- 3/8 in
- Hardware Type:
- Pivot Bracket
- Material:
- Steel
- Package Quantity:
- Pack of 4
- Width:
- 5/8 in