This product requires certification to purchase.

Swing Bar Door Lock in Satin Nickel

You last purchased this on
 
Prime-Line

Swing Bar Door Lock in Satin Nickel

Brand image
You last purchased this on
 
Prime-Line

Swing Bar Door Lock in Satin Nickel

  • Fast #
  • Part #PMP10308
  • Item #5134717
  • Manufacturer Part #MP10308
4.5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Swing bar lock
  • This security lock offers reliable protection against intruders
  • Fasteners included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Lock
Height:
2-1/2 in
Length:
3-7/8 in
Lock Type:
Swing Bar
Material:
Metal, Zinc
Smart Home Enabled:
No
Thickness:
0.875 in
UL Listed:
No


Call for Pricing
Call for Pricing