Swing Bar Lock with Rubber Bumper in Polished Chrome
Swing Bar Lock with Rubber Bumper in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Cast brass
- Secures door
- Allows for viewing or ventilation
- Includes fasteners
- Features a rubber bumper on the swing loop designed to prevent marring on wall
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Lock
- Length:
- 4-3/16 in
- Lock Type:
- Swing Bar
- Material:
- Cast Metal, Rubber
- Smart Home Enabled:
- No
- UL Listed:
- No