Universal Mailbox Lock in Nickel
Universal Mailbox Lock in Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Installation type: Wall mount
- Steel construction with a solid brass cover
- Includes K43: T44 concave rubber bumper
- One bumper assembly
- Installation screws: 1 set
- Projection: 1"
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 1/2 in
- Height:
- 1/5 in
- Length:
- 1 in
- Mailbox Accessory Type:
- Mailbox Lock
- Material:
- Steel, Brass
- Width:
- 1-1/2 in