Wall Stop with Bumper in Polished Brass
Wall Stop with Bumper in Polished Brass
Frequently Purchased Together
Product Details
Product Details
- Used to prevent door knob handle from damaging walls
- 2-1/2 in. outside diameter with a 1 in. rubber bumper projection
- Polished brass cover ring with a gray rubber bumper insert
- Constructed of steel and rubber components
- Installation fasteners included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1 in
- Diameter - Outside:
- 2-1/2 in
- Door Stop Type:
- Wall Bumper
- Material:
- Rubber, Steel
- UL Listed:
- No
- Width:
- 2-1/2 in