This product requires certification to purchase.

Plastic LED Work Light

You last purchased this on
 
PRIME®

Plastic LED Work Light

  • Fast #
  • Part #PLEDHH01
  • Item #7295737
  • Manufacturer Part #LEDHH01
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIME®

Plastic LED Work Light

  • Fast #
  • Part #PLEDHH01
  • Item #7295737
  • Manufacturer Part #LEDHH01
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Super bright
  • 2-In-1 LED work light w/high and low beam flashlight
  • Long-life energy efficient LEDs
  • Sealed on/off power switch
  • Requires Certification

Specifications

Battery Size:
AA
Color Finish Name:
Red, Black
Light Bulb Type:
LED
Lumens:
200
Material:
Plastic
Number of Lights:
1
Number of Tools Included:
1
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tool Type:
Work Light
Weight:
0.83 lb
Width:
6-3/4 in