Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Automatic LED night light
- Photocell activated night lights automatically turn on at dusk and turn off again when there is enough ambient light in the room so they are both convenient and energy-efficient
- LED light lasts 100 times longer and uses 93% less energy than a 7 W incandescent bulb
- Photoelectric sensor turns light ON in a dark room and OFF when other light is present
- Polarized plug reduces risk of shock
- For indoor use only
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 6-63/100 in
- Light Bulb Type:
- LED
- Package Quantity:
- Pack of 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 0.3 W
- Width:
- 3-7/10 in