Frequently Purchased Together
Product Details
Product Details
- Twelve wide-spaced outlets for transformer-sized plugs
- Heavy-duty metal housing
- Lighted on/off switch with built-in circuit breaker protects against overloads
- Mounting slots on the ends and back of the housing
- Power cord: 6 ft.
- Includes mounting hardware
- Indoor use only
Documents
Specifications
- AMP:
- 15
- Application:
- Indoor
- Cable or Wire Type:
- SJT
- Color Finish Name:
- Black
- Cord Length:
- 6 ft
- Length:
- 4 ft
- Material:
- Plastic
- NEMA:
- NEMA 5-15
- Product Type:
- Power Strip
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 125V
- Watts:
- 1875 W
- Wire Gauge (AWG):
- 14/3 ga