This product requires certification to purchase.

You last purchased this on
 
PRIME®

  • Fast #
  • Part #PPB801115
  • Item #7295716
  • Manufacturer Part #PB801115
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIME®

  • Fast #
  • Part #PPB801115
  • Item #7295716
  • Manufacturer Part #PB801115
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lighted on/off switch with built-in circuit breaker protects against overloads
  • 6-outlets
  • 8 ft extra- reach power cord with low profile plug
  • Indoor use only
  • Requires Certification

Documents


Specifications

AMP:
15
Application:
Indoor
Automatic Shut-Off:
No
Cable or Wire Type:
SJT
Color Finish Name:
Matte White/Grey
Cord Length:
8 ft
Depth:
1-19/50 in
Height:
11-1/2 in
NEMA:
NEMA 5-15
Product Type:
6-Outlet Surge Protector
Proposition 65:
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Volts:
125V
Watts:
1875 W
Weight:
1.34 lb
Width:
4-3/4 in
Wire Gauge (AWG):
14/3 ga