Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lighted on/off switch with built-in circuit breaker protects against overloads
- 6-outlets
- Indoor use only
Documents
Specifications
- AMP:
- 15
- Application:
- Indoor
- Automatic Shut-Off:
- No
- Cable or Wire Type:
- SJT
- Color Finish Name:
- Matte White/Grey
- Cord Length:
- 1.5 ft
- Depth:
- 1-11/20 in
- Height:
- 10 in
- NEMA:
- NEMA 5-15
- Product Type:
- 6-Outlet Surge Protector
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 125V
- Watts:
- 1875 W
- Weight:
- 0.55 lb
- Width:
- 3-1/2 in
- Wire Gauge (AWG):
- 14/3 ga