12/3 ga Adapter
12/3 ga Adapter
Frequently Purchased Together
Product Details
Product Details
- Three outlets
- Outdoor rated when used with a 12/3 or larger extension cord
- Plugs into any grounded receptacle or extension cord
- ETL Certified
Specifications
- AMP:
- 15
- Application:
- Indoor
- Automatic Shut-Off:
- No
- Color Finish Name:
- Yellow
- Depth:
- 1-9/20 in
- Height:
- 6-3/4 in
- Product Type:
- Adapter
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 125V
- Watts:
- 1875 W
- Weight:
- 0.29 lb
- Width:
- 4-13/100 in
- Wire Gauge (AWG):
- 12/3 ga