This product requires certification to purchase.

125V Charger

You last purchased this on
 
PRIME®

125V Charger

  • Fast #
  • Part #PPBUSB241S
  • Item #7295745
  • Manufacturer Part #PBUSB241S
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIME®

125V Charger

  • Fast #
  • Part #PPBUSB241S
  • Item #7295745
  • Manufacturer Part #PBUSB241S
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One outlet
  • One port 2.4 amp USB charger
  • Space saving design
  • Charging indicator lights
  • Protected indicator light
  • Joules: 150
  • ETL certified
  • Requires Certification

Documents


Specifications

AMP:
15
Color Finish Name:
White
Depth:
2-1/3 in
GSA Approved:
No
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Volts:
125V
Watts:
1875 W