50 Amp 4 ft. 4 Wire 120/250V Range Cord
50 Amp 4 ft. 4 Wire 120/250V Range Cord
Frequently Purchased Together
Product Details
Product Details
- Includes strain relief kit
- Ring terminals for secure connections
- The 4-wire cord fits most homes built after 1996
- For use in US
Documents
Specifications
- AMP:
- 50
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 4 ft
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 125/250V
- Wire Gauge (AWG):
- 6/2 ga and 8/2 ga