This product requires certification to purchase.

40 Amp 4 ft. 3 Wire 120/250V Range Cord

You last purchased this on
 
PRIME®

40 Amp 4 ft. 3 Wire 120/250V Range Cord

  • Fast #
  • Part #PRD821014J
  • Item #7048330
  • Manufacturer Part #RD821014J
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIME®

40 Amp 4 ft. 3 Wire 120/250V Range Cord

  • Fast #
  • Part #PRD821014J
  • Item #7048330
  • Manufacturer Part #RD821014J
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 780
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes strain relief kit
  • Ring terminals for secure connections
  • The 3-wire cord fits most homes built prior to 1996
  • For use in US
  • Requires Certification

Specifications

AMP:
40
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
4 ft
Proposition 65:
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Volts:
125V
Wire Gauge (AWG):
8/2 ga and 10/1 ga