This product requires certification to purchase.

USB Charger in White

You last purchased this on
 
PRIME®

USB Charger in White

  • Fast #
  • Part #PPBUSB242
  • Item #7295744
  • Manufacturer Part #PBUSB242
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PRIME®

USB Charger in White

  • Fast #
  • Part #PPBUSB242
  • Item #7295744
  • Manufacturer Part #PBUSB242
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two outlets
  • Two port 2.4 amp USB charger
  • Space saving design
  • Charging indicator lights
  • ETL Certified
  • Requires Certification

Specifications

AMP:
15
Application:
Indoor
Automatic Shut-Off:
No
Color Finish Name:
White
Depth:
2-79/100 in
Height:
8-1/2 in
NEMA:
NEMA 5-15
Product Type:
USB Charger
Proposition 65:
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Volts:
125V
Watts:
1875 W
Weight:
0.2 lb
Width:
5-7/20 in