20 ft. 4 mil Polybutylene Medium Duty Sheeting in Black
20 ft. 4 mil Polybutylene Medium Duty Sheeting in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Medium duty
- Use for dust or sawdust abatement
- Moderate protection for interior or exterior jobs
- Provides a barrier against vapor and airborne particles
- 6 Mil sheeting suitable for use in excavation and gardening applications
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 4 mil
- Width:
- 20 ft