This product requires certification to purchase.

PRISTINE WALL SCONCE

You last purchased this on
 

PRISTINE WALL SCONCE

  • Fast #
  • Part #C50000017
  • Item #7313738
  • Manufacturer Part #5000-0017
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

PRISTINE WALL SCONCE

  • Fast #
  • Part #C50000017
  • Item #7313738
  • Manufacturer Part #5000-0017
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • An elegant mottled gold leaf finish interacts with the softly diffused light emanating through the opaque glass shade to make the Pristine Wall Sconce a lovely luminary for spots where a diminutive size but a powerful design is needed
  • Made of wrought iron and glass, the fixture is certified for damp locations
  • We also offer this sconce in a burnished silver finish
  • Requires Certification

Specifications

Color Finish Name:
Gold Leaf
Depth:
6 in
Height:
17 in
Material:
Wrought Iron, Glass
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
5-1/2 in