3/8 x 1-1/2 in. Hot Dip Galvanized U-Bolt
Pro-Coat™ 3/8 x 1-1/2 in. Hot Dip Galvanized U-Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Hot Dipped Glavanized
- Collection:
- Pro-Coat™
- Fits Pipe Size:
- 3/8 in
- Material:
- Carbon Steel
- Thread Size:
- 1-1/2 in
- UL Listed:
- No