This product requires certification to purchase.

9 in x 11 in 100 Grit Prograde Advanced Sandpaper ( Pack of 20)

You last purchased this on
 
Pro Grade Precision™

9 in x 11 in 100 Grit Prograde Advanced Sandpaper ( Pack of 20)

  • Fast #
  • Part #3M7010417805
  • Item #7232009
  • Manufacturer Part #7010417805
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro Grade Precision™

9 in x 11 in 100 Grit Prograde Advanced Sandpaper ( Pack of 20)

  • Fast #
  • Part #3M7010417805
  • Item #7232009
  • Manufacturer Part #7010417805
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No-Slip Grip Durable Backing Helps Reduce Hand Fatigue & Tearing When Sanding
  • Premium Mineral Grits Are Made With Technology Found In Cubitron Ii Industrial Abrasives
  • Suitable For Wet Sanding Or Dry Sanding
  • Sandpaper Color Will Not Discolor The Surface You Are Sanding
  • Conforms To Your Surface For Easier Sanding
  • Available In A Range Of Grits For A Smooth Finish
  • Great For Construction, Woodworking, Carpentry, And Home Improvement Projects Like Paint And Drywall Sanding
  • Recommended For Use With 3M Personal Safety Products
  • For Best Results, Sand With The Grain Of Wood, Working Through A Sequence Of Grits From Coarse To Very Fine. Do Not Skip More Than 1 Grit Between Each Sanding Step
  • Package Contents: 20 Sanding Sheets
  • Requires Certification

Specifications

Application:
Sanding
Grit Size:
100 µm
Length:
11 in
Package Quantity:
Pack of 20
Product Type:
Sandpaper
Width:
9 in