9 in x 11 in 220 Grit Prograde Advanced Sandpaper ( Pack of 20)
9 in x 11 in 220 Grit Prograde Advanced Sandpaper ( Pack of 20)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 99-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No-Slip Grip Durable Backing Helps Reduce Hand Fatigue & Tearing When Sanding
- Premium Mineral Grits Are Made With Technology Found In Cubitron Ii Industrial Abrasives
- Suitable For Wet Sanding Or Dry Sanding
- Sandpaper Color Will Not Discolor The Surface You Are Sanding
- Conforms To Your Surface For Easier Sanding
- Available In A Range Of Grits For A Smooth Finish
Specifications
- Application:
- Sanding
- Grit Size:
- 220 µm
- Length:
- 11 in
- Package Quantity:
- Pack of 20
- Product Type:
- Sandpaper
- Width:
- 9 in