This product requires certification to purchase.

9 in x 11 in 80 Grit Prograde Advanced Sandpaper ( Pack of 20)

You last purchased this on
 
Pro Grade Precision™

9 in x 11 in 80 Grit Prograde Advanced Sandpaper ( Pack of 20)

Brand image
You last purchased this on
 
Pro Grade Precision™

9 in x 11 in 80 Grit Prograde Advanced Sandpaper ( Pack of 20)

  • Fast #
  • Part #3M7100149147
  • Item #7232005
  • Manufacturer Part #7100149147
4.6 out of 5 Customer Rating
Sanding Sandpaper (Pack of 20)

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No-Slip Grip Durable Backing Helps Reduce Hand Fatigue & Tearing When Sanding
  • Premium Mineral Grits Are Made With Technology Found In Cubitron Ii Industrial Abrasives
  • Suitable For Wet Sanding Or Dry Sanding
  • Sandpaper Color Will Not Discolor The Surface You Are Sanding
  • Conforms To Your Surface For Easier Sanding
  • Available In A Range Of Grits For A Smooth Finish
  • Great For Construction, Woodworking, Carpentry, And Home Improvement Projects Like Paint And Drywall Sanding
  • Recommended For Use With 3M Personal Safety Products
  • For Best Results, Sand With The Grain Of Wood, Working Through A Sequence Of Grits From Coarse To Very Fine. Do Not Skip More Than 1 Grit Between Each Sanding Step
  • Package Contents: 20 Sanding Sheets
  • Requires Certification

Specifications

Application:
Sanding
Grit Size:
80 µm
Length:
11 in
Package Quantity:
Pack of 20
Product Type:
Sandpaper
Width:
9 in


Customers Also Bought
1–6 of 18 items
Part #R7287
Item #9945116
5 out of 5 Customer Rating
Requires Certification
Part #R7282
Item #9945114
4 out of 5 Customer Rating
Requires Certification
Part #R7283
Item #9945115
4.1 out of 5 Customer Rating
Requires Certification
Part #NFG450088BLA
Item #6110924
5 out of 5 Customer Rating
Requires Certification
Part #DDW1969
Item #1675697
5 out of 5 Customer Rating
Requires Certification
Part #DIVSGC12
Item #9204731
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing