18 lb. Zinc Anode with Solid Lead
18 lb. Zinc Anode with Solid Lead
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Type:
- Anode
- Material:
- Zinc
- Size:
- 18 lb