This product requires certification to purchase.

12 ga 30 mil Solid Tracer Wire in Blue

You last purchased this on
 
Pro-Pak Industries

12 ga 30 mil Solid Tracer Wire in Blue

  • Fast #
  • Part #TW12SLDCCS30BL1000
  • Item #4703858
  • Manufacturer Part #744120241
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro-Pak Industries

12 ga 30 mil Solid Tracer Wire in Blue

  • Fast #
  • Part #TW12SLDCCS30BL1000
  • Item #4703858
  • Manufacturer Part #744120241
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Roll: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Tracer Wire
Color Finish Name:
Blue
Length:
1000 ft
Material:
Copper, Plastic, Carbon Steel
Wire Gauge (AWG):
12 ga