This product requires certification to purchase.

12 ga 30 mil Solid Tracer Wire

You last purchased this on
 
Pro-Pak Industries

12 ga 30 mil Solid Tracer Wire

  • Fast #
  • Part #TW12SLDCCS30BL500
  • Item #4037712
  • Manufacturer Part #744120232
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro-Pak Industries

12 ga 30 mil Solid Tracer Wire

  • Fast #
  • Part #TW12SLDCCS30BL500
  • Item #4037712
  • Manufacturer Part #744120232
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for Open-Cut, Plow-In, and Blow-In applications
  • Flexibility, memory, and feel of copper
  • 43% Higher break load than copper
  • Corrosion resistant properties of copper
  • Tracer wire performance equal to copper
  • 30 Mil, High-Density, HMWPE Insulation (HDPE), and direct burial rated
  • Significantly lower in cost with great price stability
  • User-friendly and flexible with No "Recoil"
  • RoHS Compliant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-170, ASTM B-910, ASTM B-190M, ASTM D-1248
Application:
Tracer Wire
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
500 ft
Material:
Copper Clad Steel, Low Carbon Steel
Material Type:
HDPE
Thickness:
30 mil
Volts:
30V
Wire Gauge (AWG):
12 ga