This product requires certification to purchase.

12 ga 45 mil HF-CCS Solid Plywood Tracer Wire in Green

You last purchased this on
 
Pro-Pak Industries

12 ga 45 mil HF-CCS Solid Plywood Tracer Wire in Green

  • Fast #
  • Part #TW12SLDCCS45G500
  • Item #4346617
  • Manufacturer Part #744420532
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro-Pak Industries

12 ga 45 mil HF-CCS Solid Plywood Tracer Wire in Green

  • Fast #
  • Part #TW12SLDCCS45G500
  • Item #4346617
  • Manufacturer Part #744420532
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Tracer Wire
Color Finish Name:
Green
Length:
500 ft
Material:
Copper, Plastic, Carbon Steel
Wire Gauge (AWG):
12 ga