This product requires certification to purchase.

14 ga 30 mil Solid Plywood Tracer Wire in Blue

You last purchased this on
 
Pro-Pak Industries

14 ga 30 mil Solid Plywood Tracer Wire in Blue

  • Fast #
  • Part #TW14SLDCCS30BL500
  • Item #4130966
  • Manufacturer Part #744110232
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro-Pak Industries

14 ga 30 mil Solid Plywood Tracer Wire in Blue

  • Fast #
  • Part #TW14SLDCCS30BL500
  • Item #4130966
  • Manufacturer Part #744110232
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Roll: 500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
Application:
Tracer Wire
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
500 ft
Material:
Copper, Plastic, Carbon Steel
Material Type:
HDPE
Thickness:
30 mil
Volts:
30V
Wire Gauge (AWG):
14 ga