14 ga 30 mil Solid Plywood Tracer Wire in Green
14 ga 30 mil Solid Plywood Tracer Wire in Green
Package Quantity Info:
Foot: 1 Roll: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
- Application:
- Tracer Wire
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 500 ft
- Material:
- Copper, Plastic, Carbon Steel
- Material Type:
- HDPE
- Thickness:
- 30 mil
- Volts:
- 30V
- Wire Gauge (AWG):
- 14 ga