14 ga 500 ft. in Green Tracer Wire
14 ga 500 ft. in Green Tracer Wire
Frequently Purchased Together
Product Details
Product Details
- Single conductor cable, suitable for direct bury
- Manufactured using solid soft drawn bare copper with plastic insulation
- UL listed as tracer wire
- Rated for 600 V
- Wire is used to conductively locate buried utility lines for the gas, water, sewer, telecommunication, and electrical markets
- Meets or exceeds all applicable ASTM specifications, requirements of the National Electrical Code (ASTM B-3, ASTM B170, ASTM D1248, ASTM D1238)
- Available in APWA recognized colors
Documents
Specifications
- ASTM:
- ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
- Application:
- Water, Sewer, Telecommunication, Electrical Markets
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 500 ft
- Material:
- Copper
- Material Type:
- HDPE
- Thickness:
- 30 mil
- Volts:
- 30V
- Wire Gauge (AWG):
- 14 ga