This product requires certification to purchase.

20 ft. Magnesium Anode Rod

You last purchased this on
 
Pro-Pak Industries

20 ft. Magnesium Anode Rod

  • Fast #
  • Part #PPTANODE12
  • Item #8927630
  • Manufacturer Part #PTANODE12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro-Pak Industries

20 ft. Magnesium Anode Rod

  • Fast #
  • Part #PPTANODE12
  • Item #8927630
  • Manufacturer Part #PTANODE12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Magnesium grounding anodes naturally aid in prolonging the life of your tracer wire system
  • Prevent corrosion to the exposed tracer wire conductor
  • HDPE Cap Included
  • 20 ft. red 12 AWG CCS lead wire included
  • Easily installation
  • Requires Certification

Documents


Specifications

Length:
20 ft
Material:
Magnesium
Product Type:
Anode Rod