2500 ft. 12 ga HDPE Solid High-Flex Tracer Wire in Blue
2500 ft. 12 ga HDPE Solid High-Flex Tracer Wire in Blue
Package Quantity Info:
Each: 1 Roll: 2500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-910, ASTM B-17, ASTM D-1238
- Application:
- Gas, Water, Sewer, Telecom
- Cable or Wire Type:
- Tracer Wire
- Color Finish Name:
- Blue
- Length:
- 2500 ft
- Material:
- Cast Carbon Steel, Plastic
- Material Type:
- HDPE
- UL Listed:
- No
- Wire Gauge (AWG):
- 12 ga