This product requires certification to purchase.

300 ft. Marking Tape

You last purchased this on
 
Pro-Pak Industries

300 ft. Marking Tape

  • Fast #
  • Part #PDMTWTRWSSC
  • Item #1432037
  • Manufacturer Part #D635B5224
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro-Pak Industries

300 ft. Marking Tape

  • Fast #
  • Part #PDMTWTRWSSC
  • Item #1432037
  • Manufacturer Part #D635B5224
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pro-Line’s Detectable Marking Tape is used for detecting, locating, identifying, and protecting buried utility lines for gas, water, sewer, telecommunication, and electrical markets
  • The width of tape used, is determined by the size of, and depth at which the underground utility line is buried
  • The depth at which detectable tape is buried, is determined by the width of the tape used
  • Aluminum core is detected through means of inductive locating
  • Line is located and marked after inductive locating is performed
  • Utility type is identified by both the APWA color-code and utility legend printed on the marking tape
  • Detectable tape works 24 hours a day and year round, even if tape is not inductively located during excavation, the tape provides a "stop-sign" effect that is highly visible
  • Requires Certification

Specifications

Application:
Marking, Taping, Water
Length:
300 ft
Tool Type:
Marking Tape
Width:
6 in