500 in. 8 ga Solid Copper Wire in Purple
500 in. 8 ga Solid Copper Wire in Purple
Product Details
Product Details
Documents
Specifications
- Cable or Wire Type:
- UF
- Color Finish Name:
- Purple
- Length:
- 500 ft
- Material:
- Copper
- UL Listed:
- No
- Wire Gauge (AWG):
- 8 ga