6 in. x 1000 ft. Sewer Non-Detectable Tape
6 in. x 1000 ft. Sewer Non-Detectable Tape
Frequently Purchased Together
Product Details
Product Details
- Pro-Line non-detectable underground marking tape identifies and protects buried utility lines
- Non-detectable underground marking tape acts as a "stop sign" to prevent accidental "dig-ins"
- Pro-Line manufactures non-detectable underground marking tape to meet or exceed all industry standards
- Non-detectable underground marking tapes must be a minimum of 4 mils for the economy version and 6 mils in structural thickness for premium grade
- All non-detectable underground marking tapes are made with a solid color, Organic Polyethylene film that utilizes big, bold, Black lettering
- Pro-Line’s non-detectable underground marking tapes can be printed in any language with any design or logo
Specifications
- Application:
- Marking, Taping, Sewer
- Color Finish Name:
- Green
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Tool Type:
- Marking Tape
- Width:
- 6 in