This product requires certification to purchase.

6 in. x 300 ft. Detectable Sewer Tape

You last purchased this on
 
Pro-Pak Industries

6 in. x 300 ft. Detectable Sewer Tape

  • Fast #
  • Part #PDMTSWRWSSC
  • Item #1432040
  • Manufacturer Part #D635G5233
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro-Pak Industries

6 in. x 300 ft. Detectable Sewer Tape

  • Fast #
  • Part #PDMTSWRWSSC
  • Item #1432040
  • Manufacturer Part #D635G5233
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2103 2008, ASTM D-2578 2008, ASTM D-671 1993, ASTM D-792 2008, ASTM D-882 2009
Application:
Gas, Sewer Lines, Telecommunication
CARB OTC LEED Compliant:
No
Length:
300 in
Material:
Aluminum, Plastic
Material Type:
Polypropylene
Product Type:
Underground Tape
Size:
6 in x 300 in
Thickness:
5 mil
UL Listed:
No
Width:
6 in