8 ga 500 ft. Green Tracer Wire
8 ga 500 ft. Green Tracer Wire
Package Quantity Info:
Each: 1 Roll: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-170, ASTM B-869, ASTM D-1248
- Application:
- Electrical, Gas, Sewer, Telecommunication, Water
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 500 ft
- Material:
- Carbon Steel, Copper, Plastic
- Material Type:
- HDPE
- Thickness:
- 0.045 in
- UL Listed:
- No
- Volts:
- 30V
- Wire Gauge (AWG):
- 8 ga