This product requires certification to purchase.

8 ga. 500 ft. Tracer Wire in Blue

You last purchased this on
 
Pro-Pak Industries

8 ga. 500 ft. Tracer Wire in Blue

  • Fast #
  • Part #TW8SLDUFBL500
  • Item #4703658
  • Manufacturer Part #743060232
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro-Pak Industries

8 ga. 500 ft. Tracer Wire in Blue

  • Fast #
  • Part #TW8SLDUFBL500
  • Item #4703658
  • Manufacturer Part #743060232
4 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Roll: 500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
Application:
Water, Sewer, Telecommunication, Electrical Markets
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
500 ft
Material:
Copper
Material Type:
HDPE
Thickness:
30 mil
Volts:
30V
Wire Gauge (AWG):
8 ga