8 ga. 500 ft. Tracer Wire in Green
8 ga. 500 ft. Tracer Wire in Green
Frequently Purchased Together
Product Details
Product Details
- Moisture, chemical, and oil resistant
- Impact, crush, and abrasion resistant
- RoHS compliant, direct burial rated, 600 volts
- Made in USA
Documents
Specifications
- ASTM:
- ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
- Application:
- Water, Sewer, Telecommunication, Electrical Markets
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 500 ft
- Material:
- Copper
- Material Type:
- HDPE
- Thickness:
- 45 mil
- Volts:
- 30V
- Wire Gauge (AWG):
- 8 ga