This product requires certification to purchase.

6 in. x 1000 ft. Water Non-Detectable Tape

You last purchased this on
 
Pro-Pak Industries

6 in. x 1000 ft. Water Non-Detectable Tape

  • Fast #
  • Part #PNDTWU
  • Item #3042
  • Manufacturer Part #NBW6
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro-Pak Industries

6 in. x 1000 ft. Water Non-Detectable Tape

  • Fast #
  • Part #PNDTWU
  • Item #3042
  • Manufacturer Part #NBW6
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pro-Line non-detectable underground marking tape identifies and protects buried utility lines
  • Non-detectable underground marking tape acts as a "stop sign" to prevent accidental "dig-ins"
  • Pro-Line manufactures non-detectable underground marking tape to meet or exceed all industry standards
  • Non-detectable underground marking tapes must be a minimum of 4 mils for the economy version and 6 mils in structural thickness for premium grade
  • All non-detectable underground marking tapes are made with a solid color, Organic Polyethylene film that utilizes big, bold, Black lettering
  • Pro-Line’s non-detectable underground marking tapes can be printed in any language with any design or logo
  • Requires Certification

Specifications

Application:
Marking, Taping, Water
Color Finish Name:
Blue
Length:
1000 ft
Material:
Plastic
Material Type:
Polyethylene
Tool Type:
Marking Tape
Width:
6 in