500 in. 12 ga Solid Tracer Wire in White
Pro-Trace® HF-CCS PE30 500 in. 12 ga Solid Tracer Wire in White
Package Quantity Info:
EA: 1 RL: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-910, ASTM B-190M, ASTM B-170, ASTM D-1248
- Application:
- Gas, Sewer, Telecommunication, Water
- Cable or Wire Type:
- Tracer Wire
- Collection:
- Pro-Trace® HF-CCS PE30
- Color Finish Name:
- White
- Height:
- 8 in
- Length:
- 500 ft
- Material:
- Plastic
- UL Listed:
- No
- Volts:
- 30V
- Width:
- 4 in
- Wire Gauge (AWG):
- 12 ga