This product requires certification to purchase.

12 ga 1000 ft. Blue Tracer Wire

You last purchased this on
 
Pro-Trace®

12 ga 1000 ft. Blue Tracer Wire

  • Fast #
  • Part #P744120241
  • Item #9531007
  • Manufacturer Part #744120241
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro-Trace®

12 ga 1000 ft. Blue Tracer Wire

  • Fast #
  • Part #P744120241
  • Item #9531007
  • Manufacturer Part #744120241
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 1000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for open-cut, plow-in, and blow-in applications
  • Flexibility, memory, and feel of copper
  • 43% higher breakload than copper
  • Corrosion resistant properties of copper
  • 30 mil, high-density, HMWPE insulation (HDPE), and direct burial rated
  • Significantly lower in cost with great price stability
  • User-friendly and virtually no "Recoil"
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-170, ASTM B-190M, ASTM B-869, ASTM B-910, ASTM D-1238, ASTM D-1248, ASTM D-1505, ASTM D-1531, ASTM D-1693, ASTM D-257, ASTM D-2951, ASTM D-3418, ASTM D-3895, ASTM D-638, ASTM D-746
Application:
Electrical Markets, Gas, Sewer, Telecommunication, Water
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Indoor Outdoor:
Outdoor
Length:
1000 ft
Material:
Carbon Steel, Copper Clad Steel, Plastic
Material Type:
Polyethylene
Number of Tools Included:
1
Thickness:
0.03 in
UL Listed:
No
Volts:
3V
Weight:
24 lb
Wire Gauge (AWG):
12 ga