This product requires certification to purchase.

14 ga 500 ft. Blue Tracer Wire

You last purchased this on
 
Pro-Trace®

14 ga 500 ft. Blue Tracer Wire

  • Fast #
  • Part #P744110232
  • Item #9531011
  • Manufacturer Part #744110232
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro-Trace®

14 ga 500 ft. Blue Tracer Wire

  • Fast #
  • Part #P744110232
  • Item #9531011
  • Manufacturer Part #744110232
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 500 Pallet: 64000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for open-cut, plow-in, and blow-in applications
  • Flexibility, memory, and feel of copper
  • 43% higher breakload than copper
  • Corrosion resistant properties of copper
  • 45 mil, high-density, HMWPE insulation, and direct burial rated
  • Significantly lower in cost with great price stability
  • User-friendly and virtually no "recoil"
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-170, ASTM B-190M, ASTM B-869, ASTM B-910, ASTM D-1238, ASTM D-1248, ASTM D-1505, ASTM D-1531, ASTM D-1693, ASTM D-257, ASTM D-2951, ASTM D-3418, ASTM D-3895, ASTM D-638, ASTM D-746
Application:
Underground
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Indoor Outdoor:
Outdoor
Length:
500 ft
Material:
Copper Clad Steel, Plastic
Material Type:
Polyethylene
Thickness:
0.030 in
UL Listed:
No
Volts:
30V
Weight:
16 lb
Wire Gauge (AWG):
14 ga