This product requires certification to purchase.

8 ga 500 ft. Blue Tracer Wire

You last purchased this on
 
Pro-Trace®

8 ga 500 ft. Blue Tracer Wire

  • Fast #
  • Part #P746440232
  • Item #9341198
  • Manufacturer Part #746440232
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro-Trace®

8 ga 500 ft. Blue Tracer Wire

  • Fast #
  • Part #P746440232
  • Item #9341198
  • Manufacturer Part #746440232
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Roll: 500
Looking for compatible parts?
The quantity entered must be a multiple of 500 – for example, 500, 1,000, 1,500, and so on.
Order in multiples of 500
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for directionalboring or pipe bursting using 1 wire
  • Perfect Balance Between Tensile Strength, Ductility, and Brittleness
  • Has up to 7X (or 700%) the break load ofCopper
  • Corrosion Resistant Properties of Copper
  • High-Density, HMWPE Insulation, and Direct Burial Rated
  • Significantly Lower in Cost and Great Price Stability
  • Most Durable Tracer Wire on the Market
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-170, ASTM B-869, ASTM D-1238, ASTM D-1248, ASTM D-1505, ASTM D-1531, ASTM D-1693, ASTM D-257, ASTM D-2951, ASTM D-3418, ASTM D-3895, ASTM D-638, ASTM D-746
Application:
Electrical Markets, Gas, Sewer, Telecommunication, Water
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Indoor Outdoor:
Outdoor
Length:
500 ft
Material:
Plastic, Carbon Steel, Copper Clad Steel
Material Type:
Polyethylene
Thickness:
0.045 in
UL Listed:
No
Volts:
30V
Weight:
58 lb
Wire Gauge (AWG):
8 ga