This product requires certification to purchase.

1H/1C Programmable Thermostat

You last purchased this on
 
Pro1 IAQ

1H/1C Programmable Thermostat

  • Fast #
  • Part #DIVT805
  • Item #3619306
  • Manufacturer Part #T805
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pro1 IAQ

1H/1C Programmable Thermostat

  • Fast #
  • Part #DIVT805
  • Item #3619306
  • Manufacturer Part #T805
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mounts on wall or junction box
  • Requires Certification

Specifications

AMP:
1, 1.5
Application:
Commercial, Residential
Auto Switching Heat:
Yes
Battery Size:
AA
Battery Type:
Alkaline
Color Finish Name:
White
Depth:
1-1/10 in
Display Type:
LCD
Energy Star Compliant:
No
Height:
4-2/5 in
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
32 to 105 Deg F (0 to 41 Deg C)
Touch Screen:
No
Volts:
18/30V
Width:
4-7/10 in