This product requires certification to purchase.

2-63/100 in. EPDM Pipe Penetration Seal

You last purchased this on
 
Proco Products

2-63/100 in. EPDM Pipe Penetration Seal

  • Fast #
  • Part #PPS475E
  • Item #1915181
  • Manufacturer Part #PS-475E
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Proco Products

2-63/100 in. EPDM Pipe Penetration Seal

  • Fast #
  • Part #PPS475E
  • Item #1915181
  • Manufacturer Part #PS-475E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to provide a gas and water-tight seal
  • Requires Certification

Documents


Specifications

Application:
Direct Burial, Water
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
2-63/100 in
Material:
Rubber, Plastic, Steel Zinc Dichromate
Material Type:
EPDM
Product Type:
Pipe Penetration Seal