3-1/10 in. EPDM Link-Seal with Steel Nut and Bolt
3-1/10 in. EPDM Link-Seal with Steel Nut and Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Material:
- Rubber
- Material Type:
- EPDM
- UL Listed:
- No