3 in. Single Sphere Expand Joint
3 in. Single Sphere Expand Joint
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1123-87
- AWWA:
- AWWA C-207-07
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Length:
- 6 in
- Maximum Temperature:
- 265
- Pressure - Maximum:
- 300 psi