This product requires certification to purchase.

4 in. EPDM Single Sphere Expansion Joint

You last purchased this on
 
Proco Products

4 in. EPDM Single Sphere Expansion Joint

  • Fast #
  • Part #P240AVEEPU
  • Item #1808491
  • Manufacturer Part #040X0640AVE
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Proco Products

4 in. EPDM Single Sphere Expansion Joint

  • Fast #
  • Part #P240AVEEPU
  • Item #1808491
  • Manufacturer Part #040X0640AVE
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Absorption of directional movement
  • Easy installation with rotating metallic flanges
  • Absorption of vibration, noise and shock
  • Wide range of service and lighter weight
  • Easy material identification
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1123
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Length:
6 in
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes