This product requires certification to purchase.

Six Unit Charger

You last purchased this on
 
PROCOM

Six Unit Charger

Brand image
You last purchased this on
 
PROCOM

Six Unit Charger

  • Fast #
  • Part #KPR300GC
  • Item #10152565
  • Manufacturer Part #PR-300GC
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6 units charge at once
  • Fits variety of radio models (additional cups required)
  • Requires Certification

Specifications

Color Finish Name:
Black
Corded Cordless:
Corded
Depth:
4 in
Height:
4 in
Length:
4 in
Power Source:
Plug-in
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Tool Type:
Charger
Volts:
12V



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing